359194 - Phillips #2 X 4" Insulated Screwdriver

Ideal

  • $50.81 (Each)
  • $50.81 (Each)

In-Stock: 0 available locally (Tulsa, OK) (change location)
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
359194
Manufacturer
Ideal
Manufacturer's Part Number
35-9194
Description
Phillips #2 X 4" Insulated Screwdriver
Ideal, Screwdriver, Insulated, Tip Size: #2, Overall Length: 8 In, Tip Type: Phillips, Handle Length: 4.33 In, Handle Color: Black, Blade Material: 50BV30 Steel With Orange P.P. Sheathed (Dual)
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/EAN/GTIN
783250731282 / 0783250731282 / 00783250731282
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.81 (Each)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
359194 - Small Image
 
359194 - Large Image
Brochures
 
 
359194 - Brochure
Other Links
 
 
359194 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
50Bv30 Steel with orange P.P. sheathed (dual)
Handle Color
Black
Dimensions and Weight
Overall Length
8
Descriptions
Product Type
Insul SCRWDRVR PHLPS 2X4
Description
PHILLIPS #2 X 4" INSULATED SCREWDRIVER
Long Description
IDEAL, Screwdriver, Insulated, Tip Size: #2, Overall Length: 8 IN, Tip Type: Phillips, Handle Length: 4.33 IN, Handle Color: Black, Blade Material: 50Bv30 Steel with orange P.P. sheathed (dual)
Features
IDEAL Insulated Screwdrivers are VDE certified to 1000V AC. Each one is designed to meet ASTM F1505-01, EN, DIN and IEC 60 900 test standards.Tempered blades are finished with black oxide and super hardened for maximum qualityPrecision ground tips provide secure fit for less spin-outMeets OSHA requirements for insulated tools (29 CFR 1910)
extra long description
IDEAL 35-9194 INSUL SCRWDRVR PHLPS
Additional Information
Tip Size
#2
Handle Length
4.33
tip type
Phillips
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-9194
GTIN
00783250731282
UPC
783250731282
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
INSULATED
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 359194.
Jump To:

Similar Items

Similar items are close alternatives to 359194, though they may not be 100% alike.

Ideal, Screwdriver, Insulated, Tip Size: #1, Overall Length: 7 In, Tip Type: Phi...
  • Our Part #: 359193
  • Tulsa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35-9193
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
359193 - Ideal

Tulsa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
INSUL SCRWDRVR PHLPS 0X2-3 8
  • MFR Part #: 35-9169
  • GTIN: 00783250731268
  • Manufacturer: Ideal
INSUL SCRWDRVR PHLPS 3X6
  • MFR Part #: 35-9196
  • GTIN: 00783250731299
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat