359305 - Insulated Screwdriver Kit, 2PC

Ideal

  • $28.11 (Each)
  • $28.11 (Each)

In-Stock: 0 available locally (Bentonville, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
359305
Manufacturer
Ideal
Manufacturer's Part Number
359305
Description
Insulated Screwdriver Kit, 2PC
Insulated Screwdriver Set, Cushion-Grip Handle Material, 1/2 In;#2 Tip Size, Phillips/Slotted Tip Style, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/EAN/GTIN
783250709250 / 0783250709250 / 00783250709250
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.11 (Each)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
3
Resources
Images
 
 
359305 - Small Image
 
359305 - Large Image
Brochures
 
 
359305 - Brochure
Other Links
 
 
359305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Cushion-Grip Handle
Descriptions
Special Features
Features:1/4 Inch Slotted Tip and #2 Phillips Tip;4 Inch Shaft;Cushion-Grip Handles;Dual Injection Molded Insulated Shafts;Rated At 1000v;Includes:35-9193,Phillips #1 X 3-3/16 In. Insulated Screwdriver, 35-9194,Phillips #2 X 4 In. Insulated Screwdr
Product Type
Insulated Cushion-Grip
Long Description
Insulated Screwdriver Set, Cushion-Grip Handle Material, 1/2 in;#2 Tip Size, Phillips/Slotted Tip Style, 0.75 lb
Short Description
Insulated Screwdriver Set, Cushion-Grip Handle
Features
4" shaftCushion-grip handlesDual injection molded insulated shaftsRated at 1000VKit Includes:Slotted Insulated Screwdriver, 1/4" x 4" (35-9150)Phillips Insulated Screwdriver, #2 (35-9194)
extra long description
IDEAL 35-9305 2-PC INSULATED SCREWD
Description
INSULATED SCREWDRIVER KIT, 2PC
Additional Information
includes
35-9193,Phillips #1 x 3-3/16 in. Insulated Screwdriver, 35-9194,Phillips #2 x 4 in. Insulated Screwdriver, 35-9196,Phillips #3 x 6 in. Insulated Screwdriver, 35-9690,Square SQ #0 1/4 in. x 4 in. Insulated Screwdriver, 35-9150,Slotted 1/4 in. x 4 in. Insulated Screwdriver, 35-9147,Slotted 7/32 in. x 5 in. Insulated Screwdriver,35-9151,Slotted 1/4 in. x 6 i
Tip Size
1/2 in;#2
Tip Style
Phillips;Slotted
tip type
Slotted, Phillips
Manufacturer Information
Manufacturers Part Number
359305
Brand
Ideal
GTIN
00783250709250
UPC
783250709250
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Cushion-Grip
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
1 View Store

A-L

Location Stock Available
Las Cruces
1 View Store

M-Z

Location Stock Available
Plainview
1 View Store

* All prices subject to change.

Begin Live Chat