44806 - 10-Lock Station

Ideal

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44806
Manufacturer
Ideal
Manufacturer's Part Number
44-806
Description
10-Lock Station
Ten-Lock Lockout Station Kit, Polycarbonate, Includes: Ten Red Safety Padlocks (44-916), 24 Heavy-Duty Lockout Tags and Two 1 In. Safety Lockout Hasps (44-800), Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
39121904 - Lockout kit and station
UPC/EAN/GTIN
783250448067 / 0783250448067 / 00783250448067
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Athens
0
Tyler
0
All Stores
0
Resources
Images
 
 
44806 - Small Image
 
44806 - Large Image
Brochures
 
 
44806 - Brochure
Other Links
 
 
44806 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Descriptions
Description
10-LOCK STATION
Features
IDEAL Lock Stations offer handy, convenient storage of locks/tags/safety lockouts, and feature durable polycarbonate construction with twice the heat resistance and quadruple the impact strength of typical stations, effectively protecting against abuse and environmental hazards. The lockable cover prevents loss of valuable safety products and the innovative hinge holds the cover open for easy product selection. Kit is RoHS compliant.
Product Type
10 Lock Lockout Station, Kit
extra long description
IDEAL 44-806 10 LOCK LOCKOUT STATIO
Long Description
Ten-Lock Lockout Station Kit, Polycarbonate, Includes: Ten Red Safety Padlocks (44-916), 24 Heavy-Duty Lockout Tags And Two 1 In. Safety Lockout Hasps (44-800), RoHS Compliant
Special Features
Provides accessible, convenient storage of locks, tags and safety lockouts; Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations; Lockable cover prevents loss of valuable safety products and innovative hinge holds cover open for easy product selection
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-806
GTIN
00783250448067
UPC
783250448067
Taxonomies, Classifications, and Categories
Type
Ten-Lock Lockout Station Kit
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat