45618 - Reflex Super T-Stripper

Ideal

  • $28.34 (Each)
  • $28.34 (Each)

In-Stock: 0 available locally (Lee's Summit, MO) (change location)
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
45618
Manufacturer
Ideal
Manufacturer's Part Number
45-618
Description
Reflex Super T-Stripper
Reflex Super T-Stripper Wire Stripper, Size: 8 - 14 Awg Solid, 8 - 16 Awg Stranded, Ergonomic Handle, Steel
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250456185 / 0783250456185 / 00783250456185
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.34 (Each)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
5
Resources
Images
 
 
45618 - Small Image
 
45618 - Large Image
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
Steel
Dimensions and Weight
Size
8 - 14 AWG Solid, 8 - 16 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Reflex Super T, Wire SZ: 8 - 14 Awg Solid
Description
REFLEX SUPER T-STRIPPER
Features
Invented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 10 AWG, 18 AWG solid wires, and the shear-cut bolt cutters slice through bolts quickly. The Pocket-Locket mechanism holds the stripper tightly when the tool is slipped from th
extra long description
IDEAL 45-618 Wire Stripper,Ideal,Re
Special Features
6/32 and 8/32 self-chasing screw-cutting holes;Black oxide finish;Curved handles reduce wrist fatigue;Ergonomic design for maximum comfort;Locking pawl for safe storage;Sleeves that extend to stripping head to cushion thumb and fingers;Textured sleeves with extra cushioning for added comfort;Wire range 8 to 16 solid, 10 to 18 stranded
Long Description
Reflex Super T-Stripper Wire Stripper, Size: 8 - 14 AWG Solid, 8 - 16 AWG Stranded, Ergonomic Handle, Steel
Additional Information
Handle Type
Ergonomic
Manufacturer Information
Manufacturers Part Number
45-618
Brand
Ideal
GTIN
00783250456185
UPC
783250456185
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available
Bridgeport
1 View Store
Denton
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 45618.
Jump To:

Cross Referenced

These items are similar to 45618 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CP-302G Eclipse n/a
45-120 Ideal Industries 00783250451203
45-618 Ideal Industries 00783250456185
45-915 Ideal Industries 783250550197
1011 Klein Tools 00092644740084
11045 Klein Tools 00092644740459

* All prices subject to change.

Begin Live Chat