Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
APHL654SNUPLL850 |
HBI654HT5UPLL5 |
Manufacturer Number |
APHL-654-SN-UPL-L850 |
HBI654HT5UPLL5 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083643912 |
00080083535361 |
Weight per package |
22 (lbs/each) |
21.5 (lbs/each) |
Description |
APHL654SNUPLL850 **Discontinued* 6 Lamp 54W Fbay W/Lamps
Fluorescent Lamp, Industrial Application, T5 Bulb Shape, 2-15/32 In;63 MM Height, 54 W Lamp Wattage, 19-17/32 In;496 MM Length, 6 - Lamps, 34 PL Package Quantity, Exceptional Color Rendering;High System Efficacy;Instant On/Instant Re-Strike;Long Lamp Life Special Features, Cul Listed;Ul Listed, 15.48 LB Weight
|
HBI654HT5UPLL5 4' 6 Lamp T5 Ho Fbay W/5000K Lamps Included
Fluorescent Lamp, T5 Bulb Shape, 16-3/4 In Length, 4-5/16 In Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$193.56 (Each) |
$239.23 (Each) |
Carton/Reel |
$193.56 (1 Each) |
$239.23 (1 Each) |
Standard Packaging/Reel |
$193.56 (1 Each) |
$4,784.60 (20 Each) |
|
amperage rating |
- |
0.195 at (277V) |
Ballast Type |
- |
RAPID START |
Lamp Type |
- |
T5 |
Lamp Wattage |
54 W |
54 W |
Material |
- |
Steel |
Number of Lamps |
6 |
- |
Voltage Rating |
- |
120-277V |
|
Housing Material |
- |
Steel |
Style |
- |
(blank) |
|
Height |
2-15/32 in;63 mm |
4-5/16 in;109 mm |
Length |
19-17/32 in;496 mm |
16-3/4 in;427 mm |
|
Description |
6 LAMP 54W FBAY W/LAMPS |
4' 6 LAMP T5 HO FBAY W/5000K LAMPS INCLUDED |
extra long description |
CLS APHL-654-SN-UPL-L850 ALLPRO HI- |
CLS HBI654HT5-UPL-L5 HBI-654T5-N-UN |
Features |
APHL series is ideal for industrial or retail applications. Optical designs provide ideal performance from either T5 or T8 lamps. Uplight component produces excellent ceiling uniformity. APHL‘s high lumen package allows the benefits of fluorescent to be applied at high mounting heights that were traditionally exclusive to H.I.D. Benefits include exceptional color rendering, high system efficacy, long lamp life, instant on/instant re-strike, and uniform APHL applications include retail, shopping malls, ligh |
- |
Long Description |
Fluorescent Lamp, Industrial Application, T5 Bulb Shape, 2-15/32 in;63 mm Height, 54 W Lamp Wattage, 19-17/32 in;496 mm Length, 6 - Lamps, 34 PL Package Quantity, Exceptional Color Rendering;High System Efficacy;Instant On/Instant Re-Strike;Long Lamp Life Special Features, cUL Listed;UL Listed, 15.48 lb Weight |
FLuorescent Lamp, T5 Bulb Shape, 16-3/4 in Length, 4-5/16 in Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 lb/EA |
Product Type |
Fluorescent Lamp |
Hbi-654T5-N-Unv-L5850-EHT2-Upl-U |
Short Description |
Fluorescent Lamp, T5, 6 Lamp, 34 PL |
FLuorescent Lamp, T5, 277V, 54W, 6 Lamp, High Bay Mount |
Special Features |
Exceptional Color Rendering;High System Efficacy;Long Lamp Life;Instant On/Instant Re-Strike |
Full-bodied steel housing for rigidity and strength |
|
bulb shape |
T5 |
T5 |
includes |
- |
V Hangers |
Mounting Type |
- |
High Bay Mount |
package quantity |
34 PL |
1 CT;20 PK |
Standards Met |
UL Listed;cUL Listed |
UL/cUL Certified |
start type |
- |
Programmed Start |
|
|
Brand |
Eaton Lighting |
METALUX |
Manufacturers Part Number |
APHL654SNUPLL850 |
HBI654HT5-UPL-L5 |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Fluorescent Fixtures & Accessories |
Type |
- |
INDUSTRIAL |
|
Weight |
15.48 lb |
21.5 lb/EA |
|
Application |
Industrial |
Industrial;Retail |
Mounting |
- |
High Bay/Suspension |
standard |
BAA Compliant |
UL/cUL Listed - Damp Location |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|