JC38WH - 8" Hal Jumper Cord

Juno

  • $17.92 (Each)
  • $17.92 (Each)

  • $107.52 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JC38WH
Manufacturer
Juno
Manufacturer's Part Number
JC3-8-WH
Description
8" Hal Jumper Cord
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
N/A
UPC/GTIN
661209065513 / 00661209065513
Weight per unit
0.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.92 (Each)
Standard Packaging
$107.52 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
JC38WH - Large Image
 
JC38WH - Small Image
 
JC38WH - Large Image
 
JC38WH - Large Image
 
JC38WH - Large Image
Specifications Sheets
 
 
JC38WH - Specification Sheet
Attachments
 
 
JC38WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
7.000 7.000
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8-in
Descriptions
Description
8" HAL JUMPER CORD
Product Type
8IN Pro-Halogen Jumper Cord
extra long description
LITH JC3 8IN WH 8IN PRO-HALOGEN JUM
Long Description
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|ITT-LITHONIAACUITY JC38WH|LIT LITHONIA JUNO MARK IOTA JC38WH|LITH JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting ABL ACUITY JC38WH|Lithonia Lighting JC38WH
Additional Information
Number of Pieces
1
Manufacturer Information
Manufacturers Part Number
JC3-8-WH
Brand
Juno Lighting Group
sub brand
Juno
GTIN
00661209065513
UPC
661209065513
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6667
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat