R21WH - J Box End Feed Connector W/Cover - White

Juno

  • $19.90 (Each)
  • $19.90 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R21WH
Manufacturer
Juno
Manufacturer's Part Number
R21 WH
Description
J Box End Feed Connector W/Cover - White
End Feed Connector and Outlet Box Cover
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
661209033130 / 00661209033130
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
R21WH - Small Image
 
R21WH - Large Image
Brochures
 
 
R21WH - Brochure
Other Links
 
 
R21WH - Other
 
R21WH - Other
 
R21WH - Other
 
R21WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Descriptions
Product Type
Feed
extra long description
LITH R21 WH Trac-Lites End Feed Con
Long Description
End Feed Connector and Outlet Box Cover
Description
J BOX END FEED CONNECTOR W/COVER - WHITE
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R21 WH
GTIN
00661209033130
UPC
661209033130
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
32 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat