200048EINS - Diagonal Cutting Pliers, Insulated Angled Head, 8"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

In-Stock: 0 available locally (Palestine, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200048EINS
Manufacturer
Klein Tools
Manufacturer's Part Number
200048EINS
Description
Diagonal Cutting Pliers, Insulated Angled Head, 8"
Klein Tools 200048EINS Pliers Are Electrician'S Insulated High-Leverage Diagonal-Cutting Pliers With 1000V Rated Grips and Vde Certification For Safety On The Job. The Multi-Color, Sleek Design With Small Thumb Guards Make For Easy Handling and Storage. The Three-Part Insulation With White Underlayer Provides A Warning Sign That Insulation May Be Compromised. The Durable, Molded Insulation Meets or Exceeds IEC 60900 and Astm F1505 Standards For Insulated Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644720086 / 00092644720086
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Palestine
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
200048EINS - Small Image
 
200048EINS - Large Image
 
200048EINS - Large Image
 
200048EINS - Large Image
 
200048EINS - Large Image
 
200048EINS - Video
Attachments
 
 
200048EINS - Specification Sheet
Other Links
 
 
200048EINS - Other
 
200048EINS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
8.15" (20.7 cm)
Descriptions
Product Type
Diagonal Cutting Pliers Angled Head
Description
DIAGONAL CUTTING PLIERS, INSULATED ANGLED HEAD, 8"
Features
Klein Tools 200048EINS Pliers are Electrician's Insulated High-Leverage Diagonal-Cutting pliers with 1000V rated grips and VDE certification for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.
extra long description
KLEIN 200048EINS Diagonal Cutting P
Long Description
Klein Tools 200048EINS Pliers are Electrician's Insulated High-Leverage Diagonal-Cutting pliers with 1000V rated grips and VDE certification for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
jaw thickness
0.48" (1.2 cm)
Jaw Length
0.813" (2.1 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.8" (12.2 cm)
knife length
Standard
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
200048EINS
GTIN
00092644720086
UPC
092644720086
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wire
Configuration
Angled Nose
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat