5139B - Zipper Bag, Cordura Nylon Tool Pouch, 12-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Palestine, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5139B
Manufacturer
Klein Tools
Manufacturer's Part Number
5139B
Description
Zipper Bag, Cordura Nylon Tool Pouch, 12-1/2"
The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag Provides A Great Option For Organized Storage Of Pliers, Wrenches, Screwdrivers, Nut Drivers and Other Tools and Spare Parts. Made Of High-Performance Padded Ballistic Nylon Fabric, It Is Resistant to Abrasions, Tears and Scuffs, and Features A Heavy-Duty Nylon Zipper.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553660 / 00092644553660
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Palestine
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5139B - Small Image
 
5139B - Large Image
 
5139B - Large Image
 
5139B - Large Image
 
5139B - Large Image
 
5139B - Large Image
 
5139B - Large Image
 
5139B - Video
360 Images
 
 
5139B - 360 Image
Attachments
 
 
5139B - Specification Sheet
Other Links
 
 
5139B - Other
 
5139B - Other
 
5139B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura® Ballistic Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Product Type
Black Nylon Zipper Bag
Description
ZIPPER BAG, CORDURA NYLON TOOL POUCH, 12-1/2"
extra long description
KLEIN 5139B Black Nylon Zipper Bag
Features
The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag provides a great option for organized storage of pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts. Made of high-performance Padded Ballistic Nylon fabric, it is resistant to abrasions, tears and scuffs, and features a heavy-duty nylon zipper.
Long Description
The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag provides a great option for organized storage of pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts. Made of high-performance Padded Ballistic Nylon fabric, it is resistant to abrasions, tears and scuffs, and features a heavy-duty nylon zipper.
Additional Information
Overall Width
0.5" (1.3 cm)
Overall Height
7" (17.8 cm)
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5139B
GTIN
00092644553660
UPC
092644553660
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.8 oz (109 g)
Weight per each
0.24
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat