D200048INS - 8" Diagonal Cutting Pliers, Insulated, Heavy Duty

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D200048INS
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-48-INS
Description
8" Diagonal Cutting Pliers, Insulated, Heavy Duty
These Insulated Heavy-Duty Diagonal-Cutting Pliers Have Durable Molded Insulation That Is Flame Retardant, Impact Resistant and Clearly Marked With 1000-Volt Rating. The Knives Are Heavy Duty Induction Hardened Steel That Can Cut Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Paired With An Angled Head Allows For Increased Leverage and The Ability to Work In Confined Areas.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644720987 / 00092644720987
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
D200048INS - Small Image
 
D200048INS - Large Image
 
D200048INS - Large Image
 
D200048INS - Video
Attachments
 
 
D200048INS - Specification Sheet
Other Links
 
 
D200048INS - Other
 
D200048INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
8.24" (20.9 cm)
Descriptions
Product Type
Pliers, Insulated, HD, Diag Cut, 8"
extra long description
KLEIN D2000-48-INS Pliers, Insulate
Features
These Insulated Heavy-Duty Diagonal-Cutting Pliers have durable molded insulation that is flame retardant, impact resistant and clearly marked with 1000-volt rating. The knives are heavy duty induction hardened steel that can cut ACSR, screws, nails, and most hardened wire. The high-leverage design paired with an angled head allows for increased leverage and the ability to work in confined areas.
Long Description
These Insulated Heavy-Duty Diagonal-Cutting Pliers have durable molded insulation that is flame retardant, impact resistant and clearly marked with 1000-volt rating. The knives are heavy duty induction hardened steel that can cut ACSR, screws, nails, and most hardened wire. The high-leverage design paired with an angled head allows for increased leverage and the ability to work in confined areas.
Special Features
Flame Retardant and Impact Resistant Handle
Description
8" DIAGONAL CUTTING PLIERS, INSULATED, HEAVY DUTY
Additional Information
Handle Length
4.9" (12.4 cm)
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.813" (2.1 cm)
Jaw Width
1.25" (3.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-48-INS
GTIN
00092644720987
UPC
092644720987
Taxonomies, Classifications, and Categories
Type
Diagonal Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.84
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wire
Configuration
Angled Nose
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat