K12054 - Klein-Kurve Heavy-Duty Wire Stripper 8-18 Awg

Klein Tools

  • $42.06 (Each)
  • $42.06 (Each)

  • $252.36 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K12054
Manufacturer
Klein Tools
Manufacturer's Part Number
K12054
Description
Klein-Kurve Heavy-Duty Wire Stripper 8-18 Awg
Wire Stripper, Steel, #16 to #8 Awg (Solid);#18 to #10 Awg (Strand) Stripping Capacity, Plastic Handle Material, Blue Handle Color, Curved Handle, Knurled, Twisting;Grabbing;Looping Functions, Non-Insulated, Solid;Stranded Cable, 8 In Overall Length, 0.516 In Overall Width, 2.188 In Overall Height, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644343544 / 00092644343544
Weight per unit
0.631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.06 (Each)
Standard Packaging
$252.36 (Per 6)
Stock Availability
Longview
0
All Stores
0
Resources
Images
 
 
K12054 - Small Image
 
K12054 - Large Image
 
K12054 - Large Image
 
K12054 - Large Image
 
K12054 - Large Image
 
K12054 - Large Image
 
K12054 - Large Image
 
K12054 - Large Image
 
K12054 - Large Image
 
K12054 - Video
Attachments
 
 
K12054 - Specification Sheet
Other Links
 
 
K12054 - Other
 
K12054 - Other
 
K12054 - Other
 
K12054 - Other
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
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Blue
Dimensions and Weight
Overall Length
8 in;203 mm
Descriptions
extra long description
KLEIN K12054 Klein-Kurve® HD Wire S
Product Type
Wire Stripper
Long Description
Wire Stripper, Steel, #16 to #8 AWG (Solid);#18 to #10 AWG (Strand) Stripping Capacity, Plastic Handle Material, Blue Handle Color, Curved Handle, Knurled, Twisting;Grabbing;Looping Functions, Non-Insulated, Solid;Stranded Cable, 8 in Overall Length, 0.516 in Overall Width, 2.188 in Overall Height, 0.63 lb
Short Description
Wire Stripper, Steel, #16 to #8 AWG (Solid);#18 to #10 AWG (Strand)
Special Features
Four Times Stronger than Traditional Klein Wire Strippers
Description
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 8-18 AWG
Additional Information
Handle Type
Curved
Stripping Capacity
#16 to #8 AWG (Solid);#18 to #10 AWG (Strand)
Jaw Type
Knurled
functions
Twisting;Grabbing;Looping
Insulated/Non-Insulated
Non-Insulated
Cable Type
Solid;Stranded
Overall Width
0.516 in;13.1 mm
Overall Height
2.188 in;55.6 mm
package quantity
1 CT;6 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K12054
GTIN
00092644343544
UPC
092644343544
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
HEAVY DUTY
Availability
Status
Inactive
Packaging
Weight
0.63 lb;0.29 kg
Weight per each
0.631
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area