8701250SBA - 10" Cobra Water Pump Pliers

Knipex

  • $47.42 (Each)
  • $47.42 (Each)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8701250SBA
Manufacturer
Knipex
Manufacturer's Part Number
87 01 250 SBA
Description
10" Cobra Water Pump Pliers
Water Pump Plier, Chrome Vanadium Steel Blade Material, 2 In Cutting Capacity, Non-Slip Plastic Coated Handle Material, Gray, 10 In Overall Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/EAN/GTIN
843221000929 / 00000040037730 / 00843221000929
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$47.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Images
 
 
8701250SBA - Small Image
 
8701250SBA - Small Image
 
8701250SBA - Large Image
 
8701250SBA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHROME VANADIUM STEEL
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Color
Gray
Handle Material
Non-Slip Plastic Coated
Finish
Gray Atramentized
Dimensions and Weight
Overall Length
10 in
Descriptions
Product Type
Water Pump Plier
Long Description
Water Pump Plier, Chrome Vanadium Steel Blade Material, 2 in Cutting Capacity, Non-Slip Plastic Coated Handle Material, Gray, 10 in Overall Length
Features
KNIPEX Cobra(R) - the Hightech Water Pump Pliers. No more time-consuming presetting of the required opening size. Just position the upper jaw to the workpiece, push button and move close the lower jaw, ingeniously simple.
Short Description
Water Pump Plier, Chrome Vanadium Steel, Gray
Description
10" COBRA WATER PUMP PLIERS
extra long description
BOX JOINT, HIGH-TECH TYPE; CHROME VANADIUM STEEL MATERIAL; GRAY ATRAMENTIZED FINISH; 10 INCH OVERALL LENGTH; GRIPPING, WATER PUMP APPLICATION; FORGED, OIL HARDENED PROCESS; 2 INCH CAPACITY; NON-SLIP PLASTIC COATED HANDLE MATERIAL; COBRA[R] BRAND; ADJUSTMENT POSITION 25; HEAD FINISH POLISHED; PACKAGING TYPE POP CARDED
Additional Information
Adjustment Position 25; Head Finish Polished
Commodity Description
PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
Additional Information
Cutting Capacity
2 in
Process
Forged, Oil Hardened
Manufacturer Information
Manufacturers Part Number
87 01 250 SBA
Brand
Knipex
GTIN
00843221000929
UPC
843221000929
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Box Joint
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Capacity
2 INCH
Application
Water Pump
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat