L14PSRD6CB9CSFDI - 6" 8/10/14W 120V 27/30/35/40/50K Baffled Downlight

Keystone

  • $14.99 (Each)
  • $14.99 (Each)

  • $59.96 (Per 4)

In-Stock: 724 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L14PSRD6CB9CSFDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14PSRD-6CB-9CSF-DIM
Description
6" 8/10/14W 120V 27/30/35/40/50K Baffled Downlight
6" Baffle Circular Led Commercial Downlight Feat. Power Select and Color Select. 14/10/8W, 2700/3000/3K/4K/5K, 90CRI, Triac Dimming, E26 Adapter Included
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/EAN/GTIN
843654140728 / 0843654140728 / 00843654140728
Weight per unit
0.825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$59.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
724
Resources
Images
 
 
L14PSRD6CB9CSFDI - Small Image
 
L14PSRD6CB9CSFDI - Large Image
Attachments
 
 
L14PSRD6CB9CSFDI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14/10/8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
E26
housing color
White
Descriptions
Description
6" 8/10/14W 120V 27/30/35/40/50K BAFFLED DOWNLIGHT
Product Type
6IN Baffle Circular Led Commercial Downlight Feat. Power Sel
extra long description
Key KT-LED14PSRD-6CB-9CSF-DIM 6in B
Long Description
6" Baffle Circular LED Commercial Downlight feat. Power Select and Color Select. 14/10/8W, 2700/3000/3k/4k/5k, 90CRI, TRIAC Dimming, E26 Adapter Included
Additional Information
Input Voltage
120V
Nominal Size
6 in Circular
beam angle
90
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED14PSRD-6CB-9CSF-DIM
GTIN
00843654140728
UPC
843654140728
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.825
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 724

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
10 View Store
Texarkana
380 View Store

A-L

Location Stock Available
Hope
57 View Store
Lawton
20 View Store

* All prices subject to change.

Begin Live Chat