LED6.5PAR16S830 - 6.5W Led PAR16 30K 500LM 40DEG Beam

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

  • $250.20 (Per 60)

In-Stock: 0 available locally (Lee's Summit, MO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6.5PAR16S830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6.5PAR16-S-830
Description
6.5W Led PAR16 30K 500LM 40DEG Beam
PAR16 Spot Light, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126289 / 0843654126289 / 00843654126289
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Standard Packaging
$250.20 (Per 60)
Stock Availability
Lee's Summit
0
Lenexa
0
All Stores
0
Resources
Attachments
 
 
LED6.5PAR16S830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
6.5
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
6.5W LED PAR16 30K 500LM 40DEG BEAM
Product Type
50W Equiv., 6.5W, 500 Lumen, Par 16, E26, =80 Cri, Dimmable
extra long description
Key KT-LED6.5PAR16-S-830 50W Equiv.
Long Description
PAR16 Spot Light, 50W Equivalent, 40 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
500
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
ip rating
N/A
Sensor Type
N/A
Wire Type
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6.5PAR16-S-830
Brand
Keystone
GTIN
00843654126289
UPC
843654126289
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.158
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat