MSLED44PS48CSAVD - 4' 18W/28W/44W Led Strip 35K/4K/5K 2500-5900LM

Keystone

  • $92.49 (Each)
  • $92.49 (Each)

  • $832.41 (Per 9)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSLED44PS48CSAVD
Manufacturer
Keystone
Manufacturer's Part Number
KT-MSLED44PS-4-8CSA-VDIM
Description
4' 18W/28W/44W Led Strip 35K/4K/5K 2500-5900LM
4FT Microstrip Fixture Feat. Power Select & Color Select, 44/28/18W, 3K/4K/5K, Frosted Lens, 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654134482 / 0843654134482 / 00843654134482
Weight per unit
0.5111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.49 (Each)
Standard Packaging
$832.41 (Per 9)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
115
Resources
Images
 
 
MSLED44PS48CSAVD - Small Image
 
MSLED44PS48CSAVD - Large Image
Attachments
 
 
MSLED44PS48CSAVD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4' 18W/28W/44W LED STRIP 35K/4K/5K 2500-5900LM
Product Type
4FT Microstrip Fixture Feat. Power Select & Color Select, 44
extra long description
Key KT-MSLED44PS-4-8CSA-VDIM 4ft Mi
Long Description
4ft Microstrip Fixture feat. Power Select & Color Select, 44/28/18W, 3k/4k/5k, Frosted Lens, 0-10V Dimming
Manufacturer Information
Manufacturers Part Number
KT-MSLED44PS-4-8CSA-VDIM
Brand
Keystone
GTIN
00843654134482
UPC
843654134482
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.5111
Carton
1
Package
9
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 115

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
11 View Store
Little Rock
45 View Store

* All prices subject to change.

Begin Live Chat