KLDR8 - 8A 600V TD Class CC Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR8
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR008.TXP
Description
8A 600V TD Class CC Fuse
KLDR008 Is A Class CC Fuse With An Ampere Rating Of 8.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792690 / 00079458792690
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KLDR8 - Small Image
 
KLDR8 - Large Image
Attachments
 
 
KLDR8 - Specification Sheet
Brochures
 
 
KLDR8 - Brochure
Tech Bulletins
 
 
KLDR8 - Tech Bulletin
Other Links
 
 
KLDR8 - Other
 
KLDR8 - Other
 
KLDR8 - Other
 
KLDR8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8A 600V TD CLASS CC FUSE
Product Type
Fus 600V T/D Class CC 8A Rohs
Long Description
KLDR008 is a Class CC fuse with an ampere rating of 8.
Special Features
Time-Delay
extra long description
LFSE KLDR008.TXP FUS 600V T/D CLASS
Manufacturer Information
Manufacturers Part Number
KLDR008.TXP
Brand
Littelfuse
GTIN
00079458792690
UPC
079458792690
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat