LED8039E57A - 18W Led Hid RPLCMT 30K

Light Efficient Design

  • $51.67 (Each)
  • $51.67 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8039E57A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8039E57-A
Description
18W Led Hid RPLCMT 30K
Speciality Led Lamp, 360 ° Beam Angle, 82.2, 3000 K, 2465 LM Brightness (Lumens), 18 W, 100 to 277 V, 50000 H Average Life, E26 Edison Base, Non Dimmable, 2.6 In Diameter, 6.1 In Length, 0.977 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 5 Yr Warranty, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006080488 / 00844006080488
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.67 (Each)
Stock Availability
Carthage
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED8039E57A - Small Image
 
LED8039E57A - Large Image
 
LED8039E57A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18 W
Voltage Rating
100 to 277 V
Material, Color, and Finish
Color Rendering Index
82.2
color temperature
3000 k
Base Type
E26 Edison
color rendering index (cri)
82.2
Dimensions and Weight
Length
6.1 in
Diameter
2.6 in
Descriptions
Description
18W LED HID RPLCMT 30K
Product Type
Speciality LED Lamp
Long Description
Speciality LED Lamp, 360 ° Beam Angle, 82.2, 3000 K, 2465 lm Brightness (Lumens), 18 W, 100 to 277 V, 50000 h Average Life, E26 Edison Base, Non Dimmable, 2.6 in Diameter, 6.1 in Length, 0.977 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 5 yr Warranty, 0.57 lb
Features
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to jus
Short Description
Speciality LED Lamp, 3000K, 2465 lm, 18W
extra long description
LED LED-8039E57-A 18W Mini Bollard
Additional Information
beam angle
360 °
Brightness (Lumens)
2465 lm
average life
50000 h
Power Factor
0.977
Minimum Operating Temperature
-40 °F
package quantity
1 ct
Maximum Operating Temperature
+122 °F
Warranty
5 yr
Standards Met
cULus Listed
Made in USA
yes
lumens
3071
Base
E26
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8039E57-A
GTIN
00844006080488
UPC
844006080488
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Damp Location;Post Top/Area/Bollard/Site Lighting
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat