145480081516 - 18" X 15/16" Bi-Metal Ship Auger Bit

Lenox

  • $66.19 (Each)
  • $66.19 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
145480081516
Manufacturer
Lenox
Manufacturer's Part Number
145480081516
Description
18" X 15/16" Bi-Metal Ship Auger Bit
Auger Bits 0081516 H8LONG 18X15/16 Auger
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
082472145489 / 00082472145489
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.19 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
145480081516 - Large Image
Attachments
 
 
145480081516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal, High Speed Steel
Dimensions and Weight
Overall Length
18 INCH
Descriptions
Description
18" X 15/16" BI-MET SHIP AUGER BIT
Product Type
Ship Auger Bit
extra long description
SHIP TYPE; BI-METAL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 15/16 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Long Description
SHIP AUGER BIT, SHIP TYPE; BI-METAL, HIGH SPEED STEEL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 15/16 INCH DRILL SIZE; CUTTING MATERIAL WOOD
Additional Information
Cutting Material Wood
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Shank Size
1/2 INCH
Flute Length
12 Inch
Drill Size
15/16 INCH
Flute Type
TWIST
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
145480081516
GTIN
00082472145489
UPC
082472145489
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

M-Z

Location Stock Available
Rogers
2 View Store

* All prices subject to change.

Begin Live Chat