0LWX2LED90W50K - Olwx2led90w50kddbm2

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LWX2LED90W50K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLWX2 LED 90W 50K DDB M2
Description
Olwx2led90w50kddbm2
00888791000832|0888791|888791000832|88879100083|00083|0LWX2 Led 90W 50K DDB M2|OLWX2 Led 90W 50K DDB M2|OLWX2LED90W50KDDBM2|OLWX2-Led-90W-50K-DDB-M2|Wallpack|Acuity Brands 0LWX2 Led 90W 50K DDB M2|Acuity Brands OLWX2 Led 90W 50K DDB M2|Acuity Brands OLWX2LED90W50KDDBM2|Acuity Brands OLWX2-Led-90W-50K-DDB-M2|Lithonia 0LWX2 Led 90W 50K DDB M2|Lithonia Lighting 0LWX2 Led 90W 50K DDB M2|Lithonia Lighting OLWX2 Led 90W 50K DDB M2|Lithonia Lighting OLWX2LED90W50KDDBM2|Lithonia Lighting OLWX2-Led-90W-50K-DDB-M2|L
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
888791000832 / 00888791000832
Weight per unit
19.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
0LWX2LED90W50K - Large Image
 
0LWX2LED90W50K - Small Image
Attachments
 
 
0LWX2LED90W50K - Specification Sheet
 
0LWX2LED90W50K - Specification Sheet
 
0LWX2LED90W50K - Specification Sheet
Other Links
 
 
0LWX2LED90W50K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120, 347, MVOLT
Lamp Type
LED - Static
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
OLWX2LED90W50KDDBM2
Long Description
00888791000832|0888791|888791000832|88879100083|00083|0LWX2 LED 90W 50K DDB M2|OLWX2 LED 90W 50K DDB M2|OLWX2LED90W50KDDBM2|OLWX2-LED-90W-50K-DDB-M2|Wallpack|Acuity Brands 0LWX2 LED 90W 50K DDB M2|Acuity Brands OLWX2 LED 90W 50K DDB M2|Acuity Brands OLWX2LED90W50KDDBM2|Acuity Brands OLWX2-LED-90W-50K-DDB-M2|LITHONIA 0LWX2 LED 90W 50K DDB M2|Lithonia Lighting 0LWX2 LED 90W 50K DDB M2|Lithonia Lighting OLWX2 LED 90W 50K DDB M2|Lithonia Lighting OLWX2LED90W50KDDBM2|Lithonia Lighting OLWX2-LED-90W-50K-DDB-M2|L
Special Features
The versatile design of the OLWX2 LED combines a sleek, low-profile wall pack and high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W metal halide luminaires. Available floodlight mounting accessories convert the OLWX2 LED into a highly efficient floodlight.OLWX2 LED is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building floodlighting.
Additional Information
pallet quantity
24
Manufacturer Information
Manufacturers Part Number
OLWX2 LED 90W 50K DDB M2
Brand
Lithonia Lighting
GTIN
00888791000832
UPC
888791000832
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
19.58
Carton
1
Uses, Certifications, and Standards
standard
cUL, UL
Application
Light Commercial, Loading Dock, Outdoor Area, Residential, Security, Sign Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat