CXD400PPSL - 400W PS/MH Low Bay Fixture Open Rated With Lamp

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Dumas, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CXD400PPSL
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CXD400PPSL
Description
400W PS/MH Low Bay Fixture Open Rated With Lamp
Contractor Select Low Bay, 400 Watt, Pulse Start, Sku - 154HNM
Slang Terms

Suggest a New Term
Categories
Hid Highbay, Lowbay & Industri - Hid Lowbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/EAN/GTIN
745975116027 / 0745975116027 / 00745975116027
Weight per unit
25.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Dumas
0
Amarillo
0
All Stores
0
Resources
Images
 
 
CXD400PPSL - Large Image
MSDS Sheets
 
 
CXD400PPSL - MSDS Sheet
Attachments
 
 
CXD400PPSL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12 PER PACK
Voltage Rating
120/208/240/277 V
Lamp Included
Yes Yes/No
Lamp Type
Zinc Plated Cold Rolled Steel
Dimensions and Weight
Height
12.2 in
Width
21.2 in
Length
78217250534
Descriptions
Product Type
Low Bay
Description
400W PS/MH LOW BAY FIXTURE OPEN RATED WITH LAMP
Long Description
Contractor select low bay, 400 watt, pulse start, SKU - 154HNM
Additional Information
pallet quantity
51869
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CXD400PPSL
GTIN
00745975116027
UPC
745975116027
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Bay Light
Packaging
Weight per each
25.18
Carton
1
Uses, Certifications, and Standards
Mounting
Pendant, Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat