L7XR6 - 6" Ic/Non-Ic Air-Tight Housing

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L7XR6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
L7X R6
Description
6" Ic/Non-Ic Air-Tight Housing
Recessed Incandescent Housings For 2X8 New Construction. Approved For Direct Burial In Insulation and All Ceiling and Wiring Types.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
784231091906 / 00784231091906
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
L7XR6 - Large Image
 
L7XR6 - Small Image
 
L7XR6 - Large Image
 
L7XR6 - Large Image
Attachments
 
 
L7XR6 - Specification Sheet
Other Links
 
 
L7XR6 - Other
 
L7XR6 - Other
 
L7XR6 - Other
 
L7XR6 - Other
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
120
Lamp Type
Halogen,Incandescent,LED - Static
Lamp Included
NO
Shape
Round
Material
Steel
Dimensions and Weight
Length
17
Width
13.875
Height
6.875
Descriptions
Description
6" IC/NON-IC AIR-TIGHT HOUSING
Product Type
Downlight
Long Description
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.
Construction
New Construction
extra long description
LITH L7X R6 6 IN air-tight, IC/Non-
Features
Design Select
Additional Information
Maximum Operating Temperature
25
Warranty
1
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
L7X R6
GTIN
00784231091906
UPC
784231091906
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
2
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
standard
cUL
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat