TFX1LED40KMV0LTT - *Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFX1LED40KMV0LTT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TFX1 LED 40K MVOLT THK DDBXD M
Description
*Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ
Lith TFX1 Led 40K Mvolt THK DDBXD M
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
193047670173 / 0193047670173 / 00193047670173
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TFX1LED40KMV0LTT - Large Image
 
TFX1LED40KMV0LTT - Small Image
360 Images
 
 
TFX1LED40KMV0LTT - 360 Image
Attachments
 
 
TFX1LED40KMV0LTT - Specification Sheet
Brochures
 
 
TFX1LED40KMV0LTT - Brochure
Other Links
 
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
54
Material
Aluminum
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Rectangular
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
70
Color
Bronze
Lens Material
Glass
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
10
Length
3.125
Size
3.125x9.375x10
Width
9.375
Descriptions
Description
*DELISTED* 54W LED FLD 4K 7300LM KNKL120-277V BRZ
Long Description
LITH TFX1 LED 40K MVOLT THK DDBXD M
Product Type
Floodlight
Additional Information
average life
100,000
lumens
7300 LM
Fixture Type
FLOODLIGHT
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
TFX1 LED 40K MVOLT THK DDBXD M
Brand
Lithonia Lighting
GTIN
00193047670173
UPC
193047670173
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
KNUCKLE
standard
ULDLC Premium
environmental conditions
OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat