AYCL253PHWH - Ariadni 250W Led 3WAY White Clam

Lutron

  • $50.18 (Each)
  • $50.18 (Each)

  • $150.54 (Per 3)

In-Stock: 0 available locally (Tyler, TX) (change location)
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
AYCL253PHWH
Manufacturer
Lutron
Manufacturer's Part Number
AYCL253PHWH
Description
Ariadni 250W Led 3WAY White Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276090162 / 00784276090162
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.18 (Each)
Standard Packaging
$150.54 (Per 3)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Video
 
AYCL253PHWH - Small Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
 
AYCL253PHWH - Large Image
Specifications Sheets
 
 
AYCL253PHWH - Specification Sheet
360 Images
 
 
AYCL253PHWH - 360 Image
Attachments
 
 
AYCL253PHWH - Specification Sheet
Other Links
 
 
AYCL253PHWH - Other
 
AYCL253PHWH - Other
 
AYCL253PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Length
2.86 in;73 mm
Width
2.58 in;66 mm
Height
4.60 in;117 mm
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
dimmable Bulb
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.3 lb/EA
extra long description
LUT AYCL-253PH-WH ARIADNI CFL/LED 2
Features
The Ariadni LED+ dimmer switch works with dimmable LED and CFL screw-in bulbs up to 250-Watt and is also compatible with up to 600-Watt of standard incandescent and halogen bulbs, allowing you to control all 4 bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, Eco Smart and Lighting Science. The Ariadni/Toggler LED+ dimmer switch matches your existing toggle switches. It features a slider to adjust your
Description
ARIADNI 250W LED 3WAY WHITE CLAM
Special Features
Controls 250 W LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-Lume 1 percent 2-wire LED driver loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Switch Type
Toggle
Sensor Type
Motion Sensor
Power Rating
150 W;6000 W
Minimum Operating Temperature
+0 °C;+32 °F
package quantity
1 CA;3 PK
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
Mounting Type
Wall Mount
media
Yes
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
AYCL253PHWH
sub brand
Ariadni(R)
Brand
Lutron
GTIN
00784276090162
UPC
784276090162
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Package
3
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NEMA SSL-7A Type 2
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Tyler Area

Location Stock Available

A-L

Location Stock Available
Bentonville
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat