D600PWH - 600W Inc Dimmer P/P White White

Lutron

  • $9.94 (Each)
  • $9.94 (Each)

  • $477.12 (Per 48)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D600PWH
Manufacturer
Lutron
Manufacturer's Part Number
D-600P-WH
Description
600W Inc Dimmer P/P White White
00027557670012|0027557|027557670012|02755767001|67001|D 600P WH|D600PWH|D-600P-WH|600W Inc Dimmer P/P White|Lewtron Electronics D 600P WH|Lewtron Electronics D600PWH|Lewtron Electronics D-600P-WH|Lootron Electronics D 600P WH|Lootron Electronics D600PWH|Lootron Electronics D-600P-WH|Lutron D 600P WH|Lutron D600PWH|Lutron D-600P-WH|Lutron Electric D 600P WH|Lutron Electric D600PWH|Lutron Electric D-600P-WH|Lutron Electronics D 600P WH|Lutron Electronics D600PWH|Lutron Electronics D-600P-WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670012 / 00027557670012
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.94 (Each)
Standard Packaging
$477.12 (Per 48)
Stock Availability
Midland
0 (Find nearest stock)
Odessa
0
All Stores
1
Resources
Images
 
 
D600PWH - Small Image
 
D600PWH - Large Image
Installation Sheets
 
 
D600PWH - Installation Sheet
 
D600PWH - Installation Sheet
Other Links
 
 
D600PWH - Other
 
D600PWH - Other
 
D600PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
actuator
Rotary Knob
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
600W Inc Dimmer P/P White
Description
600W INC DIMMER P/P WHITE WHITE
Long Description
00027557670012|0027557|027557670012|02755767001|67001|D 600P WH|D600PWH|D-600P-WH|600W INC DIMMER P/P WHITE|Lewtron Electronics D 600P WH|Lewtron Electronics D600PWH|Lewtron Electronics D-600P-WH|Lootron Electronics D 600P WH|Lootron Electronics D600PWH|Lootron Electronics D-600P-WH|Lutron D 600P WH|Lutron D600PWH|Lutron D-600P-WH|LUTRON ELECTRIC D 600P WH|LUTRON ELECTRIC D600PWH|LUTRON ELECTRIC D-600P-WH|LUTRON ELECTRONICS D 600P WH|LUTRON ELECTRONICS D600PWH|LUTRON ELECTRONICS D-600P-WH
Manufacturer Information
Manufacturers Part Number
D-600P-WH
Brand
Lutron
GTIN
00027557670012
UPC
027557670012
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
Wallmount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
1 View Store
These alternate items can be purchased instead of D600PWH.
Jump To:

Similar Items

Similar items are close alternatives to D600PWH, though they may not be 100% alike.

Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
  • Our Part #: RCL153PNLWH
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCL-153PNL-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 16 ($715.04) ·
RCL153PNLWH - Lutron

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat