DVRF6LWH - Caseta Diva Smart Dimmer White

Lutron

  • $74.36 (Each)
  • $74.36 (Each)

In-Stock: 0 available locally (Stillwater, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRF6LWH
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-6L-WH
Description
Caseta Diva Smart Dimmer White
Lutron Diva Smart Dimmer Switch For Caseta Smart Lighting
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784276302692 / 00784276302692
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.36 (Each)
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
0
All Stores
252
Resources
Images
 
 
DVRF6LWH - Video
 
DVRF6LWH - Small Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
360 Images
 
 
DVRF6LWH - 360 Image
Attachments
 
 
DVRF6LWH - Specification Sheet
Other Links
 
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Lutron Diva Smart Dimmer Switch
Features
Introducing the Diva smart dimmer switch for Caseta smart lighting. Lutron’s #1 dimmer is now smart and works with your existing Caseta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off to make it look like y
Description
CASETA DIVA SMART DIMMER WHITE
extra long description
LUT DVRF-6L-WH LUTRON DIVA SMART DI
Long Description
Lutron Diva Smart Dimmer Switch for Caseta Smart Lighting
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-6L-WH
GTIN
00784276302692
UPC
784276302692
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat