NT1000GR - Nova T 1000W SP SLIDE2OFF Gray

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NT1000GR
Manufacturer
Lutron
Manufacturer's Part Number
NT-1000-GR
Description
Nova T 1000W SP SLIDE2OFF Gray
Nova T Dimmer, Incandescent/Halogen, Single-Pole (Small Control), 120V/1000W In Gray
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
027557675475 / 00027557675475
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NT1000GR - Small Image
 
NT1000GR - Large Image
Attachments
 
 
NT1000GR - Specification Sheet
Other Links
 
 
NT1000GR - Other
 
NT1000GR - Other
 
NT1000GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Slide
connection
Wire Leads
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Size
4.56 x 2.75;116 x 70
Descriptions
Product Type
Nova T Incan 1000W DMR Gray
extra long description
LUT NT-1000-GR NOVA T INCAN 1000W D
Long Description
Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in gray
Special Features
Controls 1000 W incandescent/halogen loads. Slide up to brighten, down to dim.
Description
NOVA T 1000W SP SLIDE2OFF GRAY
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
NT-1000-GR
Brand
Lutron
GTIN
00027557675475
UPC
027557675475
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Slide-to-off dimmer, single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat