PD10NXDBL - Caseta 250W Led 3WAY Black

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

In-Stock: 0 available locally (Palestine, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD10NXDBL
Manufacturer
Lutron
Manufacturer's Part Number
PD-10NXD-BL
Description
Caseta 250W Led 3WAY Black
Caseta Wireless 3-Way/Single-Pole RF Dimmer For Led, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/Va, Neutral Optional In Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276146159 / 00784276146159
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
10
Resources
Images
 
 
PD10NXDBL - Video
 
PD10NXDBL - Small Image
 
PD10NXDBL - Large Image
 
PD10NXDBL - Large Image
 
PD10NXDBL - Large Image
 
PD10NXDBL - Large Image
 
PD10NXDBL - Large Image
 
PD10NXDBL - Large Image
 
PD10NXDBL - Large Image
 
PD10NXDBL - Large Image
Attachments
 
 
PD10NXDBL - Specification Sheet
Other Links
 
 
PD10NXDBL - Other
 
PD10NXDBL - Other
 
PD10NXDBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Long Description
Caseta Wireless 3-way/single-pole RF dimmer for LED, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/VA, neutral optional in black
Special Features
Controls 250 W LED (screw-base), 1000 W incandescent/halogen, 1000 VA (800 W) magnetic low-voltage, 520 W Hi-lume 1 percent 2-wire LED driver, or 5 A Tu-Wire fluorescent ballast loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents
Features
The Lutron Caseta In-Wall Smart Dimmer Switch PRO is UL listed to work with up to 250W of dimmable LED, or 1000W Incandescent/Halogen bulbs. The Caseta Dimmer Switch PRO is also compatible with LEDs with integrated drivers, magnetic low-voltage loads, as well as Phillips Mark 10® ballasts and Lutron Hi-Lume 1% 2-Wire (LTE) LED drivers. Neutral wire connection is optional for standard LED bulbs, but required for MLV loads, LED drivers, dimmable ballasts, and power modules. Minimum load with neutral connecte
Description
CASETA 250W LED 3WAY BLACK
Product Type
CasTa Pro 1000W Dimmer Black
extra long description
LUT PD-10NXD-BL Casta PRO 1000W Di
Additional Information
Switch Type
Push button
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-10NXD-BL
GTIN
00784276146159
UPC
784276146159
Taxonomies, Classifications, and Categories
Type
Wireless in-wall dimmer, multi-location/3-way/single-pole
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
50 to 60
standard
cUL, NOM, FCC, IFTEL, NEMA
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store
San Antonio RDC
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat