PD10NXDLA - Caseta 250W Led 3WAY Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 48)

In-Stock: 0 available locally (Conway, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD10NXDLA
Manufacturer
Lutron
Manufacturer's Part Number
PD-10NXD-LA
Description
Caseta 250W Led 3WAY Light Almond
Caseta Wireless 3-Way/Single-Pole RF Dimmer For Led, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/Va, Neutral Optional In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276146135 / 00784276146135
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Conway
0
Little Rock
0
All Stores
0
Resources
Images
 
 
PD10NXDLA - Video
 
PD10NXDLA - Small Image
 
PD10NXDLA - Large Image
 
PD10NXDLA - Large Image
 
PD10NXDLA - Large Image
 
PD10NXDLA - Large Image
 
PD10NXDLA - Large Image
 
PD10NXDLA - Large Image
 
PD10NXDLA - Large Image
 
PD10NXDLA - Large Image
Attachments
 
 
PD10NXDLA - Specification Sheet
Other Links
 
 
PD10NXDLA - Other
 
PD10NXDLA - Other
 
PD10NXDLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
CasTa Pro 1000W Dimmer Light Almond
extra long description
LUT PD-10NXD-LA Casta PRO 1000W Di
Features
The Lutron Caseta In-Wall Smart Dimmer Switch PRO is UL listed to work with up to 250W of dimmable LED, or 1000W Incandescent/Halogen bulbs. The Caseta Dimmer Switch PRO is also compatible with LEDs with integrated drivers, magnetic low-voltage loads, as well as Phillips Mark 10® ballasts and Lutron Hi-Lume 1% 2-Wire (LTE) LED drivers. Neutral wire connection is optional for standard LED bulbs, but required for MLV loads, LED drivers, dimmable ballasts, and power modules. Minimum load with neutral connecte
Description
CASETA 250W LED 3WAY LIGHT ALMOND
Long Description
Caseta Wireless 3-way/single-pole RF dimmer for LED, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/VA, neutral optional in light almond
Special Features
Controls 250 W LED (screw-base), 1000 W incandescent/halogen, 1000 VA (800 W) magnetic low-voltage, 520 W Hi-lume 1 percent 2-wire LED driver, or 5 A Tu-Wire fluorescent ballast loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents
Additional Information
media
Yes
Switch Type
Push button
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-10NXD-LA
GTIN
00784276146135
UPC
784276146135
Taxonomies, Classifications, and Categories
Type
Wireless in-wall dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.35
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
50 to 60
standard
cUL, NOM, FCC, IFTEL, NEMA
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat