PD5ANSWHR - Caseta 5A Neutral SW Clamshell White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 48)

In-Stock: 0 available locally (Springdale, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD5ANSWHR
Manufacturer
Lutron
Manufacturer's Part Number
PD-5ANS-WH-R
Description
Caseta 5A Neutral SW Clamshell White
Caseta Neutral-Wire Switch (Neutral Connection Required), 120V, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
784276247849 / 00784276247849
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Springdale
0
All Stores
0
Resources
Images
 
 
PD5ANSWHR - Video
 
PD5ANSWHR - Small Image
 
PD5ANSWHR - Large Image
360 Images
 
 
PD5ANSWHR - 360 Image
Attachments
 
 
PD5ANSWHR - Specification Sheet
Other Links
 
 
PD5ANSWHR - Other
 
PD5ANSWHR - Other
 
PD5ANSWHR - Other
 
PD5ANSWHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
5
Wattage
600
actuator
Push-button
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Long Description
Caseta Neutral-wire switch (neutral connection required), 120V, White
Description
CASETA 5A NEUTRAL SW CLAMSHELL WHITE
Product Type
Cas?Ta 5A Neutral SW
extra long description
LUT PD-5ANS-WH-R Cas?ta 5A NEUTRAL
Features
Experience the ultimate convenience in lighting control with Lutron's family of Caseta Wireless dimmers, switches and smart phone control. The Caseta Wireless In-Wall Switch provides switching of multiple load types and, when paired with Pico remote controls, allows remote control from anywhere in the space. Use the Pico remote control either in your hand, on a tabletop pedestal or by mounting the remote directly to the wall (remote control and accessories sold separately). You can even use the Pico remote
Additional Information
Switch Type
Push button
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-5ANS-WH-R
GTIN
00784276247849
UPC
784276247849
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.3
Carton
3
Package
48
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity. Indoor Use Only
Operating Temperature
32 to 104
standard
cULus Listed, NOM Certified, FCC Approved
Enclosure
Plastic
Application
Switches and Fan Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat