PD6ANSIV - CasTa 6A Smart Switch Iv

Lutron

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Rome, GA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD6ANSIV
Manufacturer
Lutron
Manufacturer's Part Number
PD-6ANS-IV
Description
CasTa 6A Smart Switch Iv
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Ivory
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
784276152822 / 00784276152822
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Images
 
 
PD6ANSIV - Video
 
PD6ANSIV - Small Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
 
PD6ANSIV - Large Image
Attachments
 
 
PD6ANSIV - Specification Sheet
Other Links
 
 
PD6ANSIV - Other
 
PD6ANSIV - Other
 
PD6ANSIV - Other
 
PD6ANSIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
6/3.6
Wattage
720
Material
Metal;Plastic
insulation
Plastic
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
CasTa 6A Smart Switch Ivory
extra long description
LUT PD-6ANS-IV Casta 6A Smart Swit
Features
The Caseta Wireless In-Wall Switch works with up to 6 Amp of lighting (LED/incandescent/halogen/ELV/MLV), and 3.6 Amp of general-purpose fans. Neutral wire required. For 3-way applications, existing 3-way switches or Pico Remotes can be used with this switch. 4-way or multi-location applications require Pico Remote controls. Replace the existing switch with a Pico remote control and wall plate adapter to switch from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to co
Long Description
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Ivory
Special Features
Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
Description
CASTA 6A SMART SWITCH IV
Additional Information
media
Yes
Contact Rating
6/3.6
Contact Configuration
N-O
Manufacturer Information
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Brand
Lutron
Manufacturers Part Number
PD-6ANS-IV
GTIN
00784276152822
UPC
784276152822
Taxonomies, Classifications, and Categories
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat