U3832 - 30A Fusible Disconnect

Milbank

  • $30.55 (Each)
  • $30.55 (Each)

In-Stock: 52 available at other locations ( find a store with stock)
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
U3832
Manufacturer
Milbank
Manufacturer's Part Number
U3832
Description
30A Fusible Disconnect
Air Conditioner Disconnect, 30 A, 240 V, 2 Poles, 1 Phase, 3 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 Awg (Copper/Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
N/A
UPC/GTIN
784572586925 / 00784572586925
Weight per unit
2.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.55 (Each)
Stock Availability
Benton
0 (Find nearest stock)
Little Rock
0
All Stores
52
Resources
Images
 
 
U3832 - Small Image
 
U3832 - Large Image
 
U3832 - Large Image
Attachments
 
 
U3832 - Specification Sheet
Other Links
 
 
U3832 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
240 V
Number of Phases
1
Material
Galvanized Steel (Enclosure)
Wire Size
#14 to #3 AWG (Copper/Aluminum)
amperage rating
30 Ampere
interrupt rating
10,000 Ampere Interrupting Capacity
Poles
2
connection
Pullout
Material, Color, and Finish
Color
Light Gray (Enclosure)
Dimensions and Weight
Overall Length
5 in
Size
2.85L x 5.2W x 6H
Descriptions
Product Type
Air Conditioner Disconnect
Description
30A FUSIBLE DISCONNECT
Long Description
Air Conditioner Disconnect, 30 A, 240 V, 2 Poles, 1 Phase, 3 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 AWG (Copper/Aluminum) Wire Size, 5 in Overall Length, 2-1/8 in Overall Width, 7 in Overall Height, Fusible, 2.5 lb
Features
Milbank’s air conditioner disconnect has a removable hinged cover for ease of installation. Our compact design meets NEC wiring space requirements and also complies with NEC article 440-14. For safe working conditions, our disconnect pullers may be removed and reinstalled in the OFF position. Additionally, padlock provisions are included on the front cover. As with other Milbank products, our enclosure is constructed of G90U galvanized steel and electrostatically finished with an attractive, light gray, ba
Short Description
Air Conditioner Disconnect, 30 A, 240 V, 2 Poles
Special Features
Removable Hinged Cover;Fade-Resistant
extra long description
MILB U3832 30A FUSIBLE DISCONNECT 5
Additional Information
Power Rating
3 hp
Enclosure Type
Nema 3R
Overall Width
2-1/8 in
Overall Height
7 in
Fusible/Non Fusible
Fusible
Standards Met
UL MA
Made in USA
yes
Contact Rating
30 Ampere Up to 240 Volts Alternating Current
Contact Configuration
Pull Out
Trip Type
Thermal Overload and Short Circuit Current
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U3832
GTIN
00784572586925
UPC
784572586925
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
AIR CONDITIONER DISCONNECT
Packaging
Weight
2.5 lb
Weight per each
2.84
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Enclosure
Painted Steel
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
41 View Store

A-L

Location Stock Available
Lafayette
11 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat