48224157 - 3PC Fish Stick Accessory Kit

Milwaukee®

  • $38.30 (Each)
  • $38.30 (Each)

  • $3,676.80 (Per 96)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224157
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4157
Description
3PC Fish Stick Accessory Kit
The Milwaukee® 3-Piece Fish Stick Accessory Kit Includes A Bullet Nose, Hook, and Whisk Tip. The Larger Whisk Slides Over Obstacles and Can Be Used With Other Accessories. The All Metal Bullet Nose and Hook Provide Extra Durability While Using The Tool. All Milwaukee Electrical Fish Stick Accessories Are Compatible With All Of Our Electrical Fish Sticks.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242533268 / 00045242533268
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.30 (Each)
Standard Packaging
$3,676.80 (Per 96)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
20
Resources
Images
 
 
48224157 - Small Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
 
48224157 - Large Image
Other Links
 
 
48224157 - Other
 
48224157 - Other
 
48224157 - Other
 
48224157 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
4.6
Descriptions
Product Type
3 PC. Fish Stick Accessory Kit
extra long description
MILW 48-22-4157 3 Pc. Fish Stick Ac
Short Description
3 Pc Fish Stick Accessory Kt
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
3PC FISH STICK ACCESSORY KIT
Long Description
The Milwaukee® 3-piece fish stick accessory kit includes a bullet nose, hook, and whisk tip. The larger whisk slides over obstacles and can be used with other accessories. The all metal bullet nose and hook provide extra durability while using the tool. All Milwaukee electrical fish stick accessories are compatible with all of our electrical fish sticks.
Additional Information
package quantity
3
Handle Type
No Handle
Manufacturer Information
Manufacturers Part Number
48-22-4157
Brand
Milwaukee®
GTIN
00045242533268
UPC
045242533268
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.187
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat