48228410 - Packout Dolly

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228410
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8410
Description
Packout Dolly
Our Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Milwaukee Packout™ Dolly Is Constructed With Impact Resistant Polymers and Smooth Roll Wheels to Provide Up to 250LBS Of Weight Capacity In Jobsite Conditions. The Quickstop™ Loading Lever Helps Keep The Dolly In Place When Loading and Unloading For Increased Productivity On The Jobsite. Our Packout™ Modular Storage System Allows You to Customize and Build Your Own Storage System to Easily Transport and Org
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24121502 - Packaging pouches or bags
UPC/GTIN
045242524082 / 00045242524082
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48228410 - Small Image
 
48228410 - Large Image
 
48228410 - Large Image
 
48228410 - Large Image
 
48228410 - Large Image
 
48228410 - Large Image
 
48228410 - Large Image
 
48228410 - Large Image
 
48228410 - Large Image
 
48228410 - Large Image
Other Links
 
 
48228410 - Other
 
48228410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Size
24.4" x 18.9"
Descriptions
Description
PACKOUT DOLLY
Product Type
Dolly
extra long description
MILW 48-22-8410 Dolly
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
Our PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The Milwaukee PACKOUT™ dolly is constructed with impact resistant polymers and smooth roll wheels to provide up to 250lbs of weight capacity in jobsite conditions. The QUICKSTOP™ loading lever helps keep the dolly in place when loading and unloading for increased productivity on the jobsite. Our PACKOUT™ modular storage system allows you to customize and build your own storage system to easily transport and org
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8410
GTIN
00045242524082
UPC
045242524082
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Dolly
Packaging
Weight
10.98
Weight per each
14.5
Carton
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat