48228431 - Packout Low-Profile Organizer

Milwaukee®

  • $48.55 (Each)
  • $48.55 (Each)

  • $194.20 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228431
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8431
Description
Packout Low-Profile Organizer
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee® Packout™ Low-Profile Organizer Is Constructed With Impact Resistant Materials For Jobsite Durability and Features An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris. The Interior Contains 10 Removable Bins That Feature Removable Bin Dividers For Increased Storage Capacity. No-Travel Bins Seals Prevent The Bin’S Contents From Migrating Between Bins During Transport.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242516728 / 00045242516728
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.55 (Each)
Carton
$194.20 (Per 4)
Resources
Images
 
 
48228431 - Small Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
 
48228431 - Large Image
Other Links
 
 
48228431 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IMPACT RESISTANT POLYMER
Material, Color, and Finish
Color
Red
Dimensions and Weight
Width
16.38
Size
16.38 x 2.52 x 19.76
Depth
19.76
Height
2.52
Descriptions
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Description
PACKOUT LOW-PROFILE ORGANIZER
extra long description
MILW 48-22-8431 PACKOUT LOW PRO ORG
Product Type
Packout Low Pro Orgnzr
Long Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee® PACKOUT™ low-profile organizer is constructed with impact resistant materials for jobsite durability and features an IP65 rated weather seal to keep out rain and jobsite debris. The interior contains 10 removable bins that feature removable bin dividers for increased storage capacity. No-travel bins seals prevent the bin’s contents from migrating between bins during transport.
Additional Information
Number of Drawers
0
Manufacturer Information
Manufacturers Part Number
48-22-8431
Brand
Milwaukee®
GTIN
00045242516728
UPC
045242516728
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.55
Weight per each
4.7
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat