48324004 - Shockwave Impact Duty Driver Bit Set - 32PC

Milwaukee®

  • $26.41 (Each)
  • $26.41 (Each)

  • $528.20 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324004
Manufacturer
Milwaukee®
Manufacturer's Part Number
48324004
Description
Shockwave Impact Duty Driver Bit Set - 32PC
Impact Duty Driver Bit Set, Steel, 32 Pieces, 1.32 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242349562 / 00045242349562
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.41 (Each)
Standard Packaging
$528.20 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
48324004 - Small Image
 
48324004 - Large Image
 
48324004 - Small Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
 
48324004 - Large Image
Other Links
 
 
48324004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Long Description
Impact Duty Driver Bit Set, Steel, 32 Pieces, 1.32 lb
Features
Milwaukee(R) SHOCKWAVE(TM) Impact Duty(TM) Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE(TM) Impact Duty(TM) Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE(TM) Impact Duty accessory line is not only ideal for heavy dut
Product Type
Impact Duty Driver Bit Set
Short Description
Impact Duty Driver Bit Set, Steel, For Heavy Duty Impact Application;Drilling and Fastening
Description
SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 32PC
extra long description
MILW 48-32-4004 32 PC Driver Bit Se
Additional Information
Number of Pieces
32
package quantity
32 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324004
GTIN
00045242349562
UPC
045242349562
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.32 lb
Weight per each
0.88
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Heavy Duty Impact;Drilling and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Newnan
1 View Store

* All prices subject to change.

Begin Live Chat