11722 - 1IN Neo Cond Body Gasket

Mulberry

  • $1.85 (Each)
  • $1.85 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11722
Manufacturer
Mulberry
Manufacturer's Part Number
11722
Description
1IN Neo Cond Body Gasket
Mulberry; Gasket; Full, Conduit Fitting; Trade Size: 1 In; Material: Neoprene Rubber
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31401501 - Rubber molded gasket
UPC/GTIN
095327117227 / 00095327117227
Weight per unit
15 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
11722 - Large Image
 
11722 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1IN NEO COND BODY GASKET
Long Description
Mulberry; Gasket; Full, Conduit Fitting; Trade Size: 1 IN; Material: Neoprene Rubber
Product Type
1 In.Conduit Gasket
extra long description
MULB 11722 1 IN.CONDUIT GASKET
Manufacturer Information
Manufacturers Part Number
11722
Brand
Mulberry
GTIN
00095327117227
UPC
095327117227
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat