30001 - WP Silver Lampholder

Mulberry

  • $6.34 (Each)
  • $6.34 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30001
Manufacturer
Mulberry
Manufacturer's Part Number
30001
Description
WP Silver Lampholder
Mulberry; Lamp Holder; Residential Grade; Material: Heavy Duty Die Cast Housing; Color: Aluminum; Mounting: 1/2 In NPT Threaded Arm With Locknut
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
095327300018 / 00095327300018
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Brochures
 
 
30001 - Brochure
Other Links
 
 
30001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Housing
Material, Color, and Finish
Color
Aluminum
Descriptions
Long Description
Mulberry; Lamp Holder; Residential Grade; Material: Heavy Duty Die Cast Housing; Color: Aluminum; Mounting: 1/2 IN NPT Threaded Arm With Locknut
Special Features
Features: Lamp Wattage 75 To 150 WTT, Lamp Type PAR 38, R-40, Heavy Duty Die Cast Housing, Painted Finishes are Powder Coated, Porcelain Socket, Economy
Description
WP SILVER LAMPHOLDER
Product Type
LMPHLDR Gray (=30002, PTD)
extra long description
MULB 30001 LMPHLDR GRAY (=30002,PTD
Manufacturer Information
Manufacturers Part Number
30001
Brand
Mulberry
GTIN
00095327300018
UPC
095327300018
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 IN NPT Threaded Arm With Locknut
Application
For Wet Locations
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
49 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat