97151 - 1G Blank Stainless Box MT

Mulberry

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.74 (Per 100)

In-Stock: 128 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
97151
Manufacturer
Mulberry
Manufacturer's Part Number
97151
Description
1G Blank Stainless Box MT
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: Ul 883, Size: 2.75 X 4.5IN, Number Of Gang: 1, Cutout: (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035in
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
095327971515 / 00095327971515
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Stock Availability
Nacogdoches
128 (Check another store)
All Stores
8,571
Resources
Brochures
 
 
97151 - Brochure
Other Links
 
 
97151 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Thickness
0.035
Size
2.75 X 4.50
Descriptions
Product Type
1G SS Blank
Description
1G BLANK STAINLESS BOX MT
extra long description
MULB 97151 1G SS BLANK
Special Features
3.281IN Box Mounting, Satin Finish
Long Description
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Additional Information
cutout
(1) Blank
Manufacturer Information
Manufacturers Part Number
97151
Brand
Mulberry
GTIN
00095327971515
UPC
095327971515
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wallplate
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,571

Location search:

* All prices subject to change.

Begin Live Chat