SPR146 - Rope, Simpull SPR-146 1/4" X 600'

Southwire

  • $1201.60 (Each)
  • $1,201.60 (Each)

In-Stock: 0 available locally (Phoenix, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPR146
Manufacturer
Southwire
Manufacturer's Part Number
58526301
Description
Rope, Simpull SPR-146 1/4" X 600'
"Rope, Simpull SPR-146 1/4"" X 600'" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31151501 - Cotton rope
UPC/GTIN
032886915352 / 00032886915352
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,201.60 (Each)
Stock Availability
Phoenix
0
All Stores
0
Resources
Images
 
 
SPR146 - Small Image
 
SPR146 - Large Image
 
SPR146 - Large Image
 
SPR146 - Large Image
Attachments
 
 
SPR146 - Specification Sheet
Other Links
 
 
SPR146 - Other
 
SPR146 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
600
Descriptions
Description
ROPE, SIMPULL SPR-146 1/4" X 600'
Product Type
Qwikrope® 1/4" X 600', Uhmwpe Rope
extra long description
SWC 58526301 QWIKrope® 1/4" X 600',
Features
Southwire™ SPR-146 QWIKrope 12 Strand Single Braided 1/4" Pulling Rope, 7,500 lbs Breaking Strength, Ultra Low Stretch, UV and Moisture Resistant 600-Feet White
Long Description
"ROPE, SIMPULL SPR-146 1/4"" X 600'" 1 EA
Additional Information
rope diameter
1/4"
Tensile Strength
7500
rope type
UHMWPE
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
58526301
GTIN
00032886915352
UPC
032886915352
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
UHMWPE
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat