THEX612 - Shank, 1/2" Hex T-Handle 6"

Southwire

  • $29.40 (Each)
  • $29.40 (Each)

  • $147.00 (Per 5)

In-Stock: 0 available locally (Killeen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THEX612
Manufacturer
Southwire
Manufacturer's Part Number
582878
Description
Shank, 1/2" Hex T-Handle 6"
"Shank, 1/2 In Hex T-Handle 6 In" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
032886909030 / 00032886909030
Weight per unit
0.0882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.40 (Each)
Standard Packaging
$147.00 (Per 5)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
3
Resources
Images
 
 
THEX612 - Small Image
 
THEX612 - Large Image
 
THEX612 - Large Image
Other Links
 
 
THEX612 - Other
 
THEX612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SHANK, 1/2" HEX T-HANDLE 6"
Product Type
Shank, 1/2 In Hex T-Handle 6 In
extra long description
SWC 582878 SHANK, 1/2 IN HEX T-HAND
Long Description
"SHANK, 1/2 IN HEX T-HANDLE 6 IN" 1 EA
Special Features
Forged heavy duty steel blade for durable usage
Additional Information
arm length
8
Hex Size
1/2"
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
582878
GTIN
00032886909030
UPC
032886909030
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hex Head Drivers
Packaging
Weight per each
0.0882
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available
Jacksonville
1 View Store

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat