141200 - 14.25IN BLK Cable Tie

Nsi

  • $89.06 (Per 100)
  • $0.89 (Each)

  • $89.06 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
141200
Manufacturer
Nsi
Manufacturer's Part Number
141200
Description
14.25IN BLK Cable Tie
Nsi 141200 Cable Tie Black 14" 120L
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050274 / 00662381050274
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$89.06 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
141200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.076000000000000
Width
0.300000000000000
Length
15.000000000000000
Descriptions
Description
14.25IN BLK CABLE TIE
Product Type
Cable Tie Black 14" 120LB 100
Long Description
NSI 141200 Cable Tie Black 14" 120l
Special Features
14" - 100 Pack - 120 lbs Tensile Strength - Max Bundle Diameter - 4.375"
Additional Information
load
120
Tensile Strength
120
Manufacturer Information
Brand
NSi
Manufacturers Part Number
141200
GTIN
00662381050274
UPC
662381050274
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UV Black
Availability
minimum qty
100
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 1565
Application
Cable Bundling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat