CTH44 - 6SOL-4STR Cop C-Tap

Nsi

  • $5.97 (Each)
  • $5.97 (Each)

  • $149.25 (Per 25)

In-Stock: 0 available locally (Killeen, TX) (change location)
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
CTH44
Manufacturer
Nsi
Manufacturer's Part Number
CTH-44
Description
6SOL-4STR Cop C-Tap
Heavy Duty Copper C Tap Grounding Connector For 6 to 4 Awg Run - 6-6 Awg Tap Applications: Copper "C" Taps Are Range-Taking Compression Connectors Made From High Conductivity Copper Alloy. Ideal For Making Tap or Parallel Copper Connections From 8 Sol to 4/0 STR Conductors. Provides Consistent Reliability With Heavy Wall Construction That Prevents Relaxation Of The Joint After Installation. Installation Time Is Reduced Because Of Its "C" Shape. Ul CU486A, 467 Suitable For Direct Burial.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381022158 / 6623810221584 / 00662381022158
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.97 (Each)
Standard Packaging
$149.25 (Per 25)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
93
Resources
Images
 
 
CTH44 - Small Image
 
CTH44 - Large Image
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
600 V
Conductor Size
(Run) 6 SOL-4 STR
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
L=.625 - W=.437 - H=.812
Descriptions
Product Type
Copper C Tap 6-4 Main 4-4 Tap
Description
6SOL-4STR COP C-TAP
extra long description
NSI CTH-44 Copper C Tap 6-4 Main 4-
Features
Heavy Duty Copper C Tap Grounding Connector for 6 to 4 AWG Run - 6-6 AWG Tap APPLICATIONS: Copper "C" Taps are range-taking compression connectors made from high conductivity copper alloy. Ideal for making tap or parallel copper connections from 8 SOL to 4/0 STR conductors. Provides consistent reliability with heavy wall construction that prevents relaxation of the joint after installation. Installation time is reduced because of its "C" shape. UL CU486A, 467 suitable for direct burial.
Long Description
Heavy Duty Copper C Tap Grounding Connector for 6 to 4 AWG Run - 6-6 AWG Tap APPLICATIONS: Copper "C" Taps are range-taking compression connectors made from high conductivity copper alloy. Ideal for making tap or parallel copper connections from 8 SOL to 4/0 STR conductors. Provides consistent reliability with heavy wall construction that prevents relaxation of the joint after installation. Installation time is reduced because of its "C" shape. UL CU486A, 467 suitable for direct burial.
Special Features
(Run) 6 SOL-4 STR - (Tap) 4 SOL-4 STR
Additional Information
Warranty
1 YEAR
Tap Size
4 SOL-4 STR
Manufacturer Information
Manufacturers Part Number
CTH-44
Brand
NSi
GTIN
00662381022158
UPC
662381022158
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Copper C Taps
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate-Splice-Tap
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
19 View Store
West Wichita
17 View Store

A-L

Location Stock Available
Dallas
54 View Store

M-Z

Location Stock Available
NE Wichita
3 View Store
These alternate items can be purchased instead of CTH44.
Jump To:

Similar Items

Similar items are close alternatives to CTH44, though they may not be 100% alike.

E-Z-Ground Compression Grounding Connector, #6 Awg Conductor Size, #6 Awg (Solid...
  • Our Part #: BC46BB
  • Killeen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BC46-BB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,090.95) ·
BC46BB - Abb Installation Products, Inc

Killeen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CTH44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91820 Morris 00601986918206
CTH-44 NSi Industries 00662381022158

* All prices subject to change.

Begin Live Chat