EG5 - 1/2-1" RGD BRNZ GRND Clamp, 1/2" Hub

Nsi

  • $20.63 (Each)
  • $20.63 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EG5
Manufacturer
Nsi
Manufacturer's Part Number
EG-5
Description
1/2-1" RGD BRNZ GRND Clamp, 1/2" Hub
The Nsi Eg-5 Bronze Ground Clamp For Rigid Conduit Grips On Pipes Between 1/2" to 1" In Diameter and Features A 1/2" Adapter Hub That Swings 360 Degrees to Make Alignment Simple. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Interchangeable Clamp to Attach Rigid Conduit and Ground Conductors to Water Pipes In Indoor Environments. Culus Listed 467 For Grounding and Bonding. Stock Products Y
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010582 / 6623810105822 / 00662381010582
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
EG5 - Small Image
 
EG5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
10 SOL-2/0 STR
Insulation Material
Silicon Bronze
Descriptions
Product Type
Ground Clamp HD 1/2-1 Pipe - 1/2 Hub
extra long description
NSI EG-5 Ground Clamp HD 1/2-1 Pipe
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor environments with excellent material quality and flexible designs. These bronze ground clamps offer a convenient and reliable solution for connecting rigid conduit and ground conductors to water pipes, using an adjustable clamping structure and a rotating hub adapter. Grips onto pipes tightly by using the zinc-plated steel screws to tighten the clamp, then rotate the bronze hub in any direction to complete installation in a
Long Description
The NSI EG-5 Bronze Ground Clamp for Rigid Conduit grips on pipes between 1/2" to 1" in diameter and features a 1/2" adapter hub that swings 360 degrees to make alignment simple. The zinc-plated steel screws and bronze clamp body are made of economical, high-quality metals that provide durable performance in a range of applications. Use this interchangeable clamp to attach rigid conduit and ground conductors to water pipes in indoor environments. cULus Listed 467 for Grounding and Bonding. Stock products y
Special Features
1/2-1 Water Pipe - 1/2 Hub Size
Description
1/2-1" RGD BRNZ GRND CLAMP, 1/2" HUB
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
EG-5
GTIN
00662381010582
UPC
662381010582
Taxonomies, Classifications, and Categories
Type
Bronze Ground Clamps With Adaptor
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
23 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat