IPLD104 - 4-Port Black Multi-Tap Pre-Insulated Connector

Polaris

  • $35.28 (Each)
  • $35.28 (Each)

  • $211.68 (Per 6)

In-Stock: 0 available locally (Jacksonville - FL, FL) (change location)
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
IPLD104
Manufacturer
Polaris
Manufacturer's Part Number
IPLD1/0-4
Description
4-Port Black Multi-Tap Pre-Insulated Connector
The Polaris IPLD1/0-4 Multi-Tap Dual-Sided Entry Black Connector Features 4 Ports Sized For 1/0 Awg - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cabl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381201430 / 6623812014306 / 00662381201430
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$35.28 (Each)
Carton
$211.68 (Per 6)
Stock Availability
Jacksonville - FL
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
IPLD104 - Small Image
 
IPLD104 - Large Image
Tech Bulletins
 
 
IPLD104 - Tech Bulletin
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
The Polaris IPLD1/0-4 Multi-Tap Dual-Sided Entry Black Connector features 4 ports sized for 1/0 AWG - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cabl
Description
4-PORT BLACK MULTI-TAP PRE-INSULATED CONNECTOR
Product Type
4-PRT BLK Multitp Pre-Insltd Conn 1/0AWG 14awg
extra long description
NSI IPLD1/0-4 4-Prt BLK MultiTp Pre
Features
The Polaris IPLD1/0-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 AWG - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric st
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
IPLD1/0-4
Brand
Polaris
GTIN
00662381201430
UPC
662381201430
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Jacksonville - FL Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Galena Park
3 View Store

M-Z

Location Stock Available
Pearland
1 View Store
Terrell
2 View Store

* All prices subject to change.

Begin Live Chat