NPDB14201 - PDB 1 Pole, Line 1X2/0-14, Load 4X4-14

Nsi

  • $31.22 (Each)
  • $31.22 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
NPDB14201
Manufacturer
Nsi
Manufacturer's Part Number
NPDB-14-2/0-1
Description
PDB 1 Pole, Line 1X2/0-14, Load 4X4-14
100KA Short Circuit Current Rated Power Distribution Block. 1 X 2/0-14 Awg Line, 4 X 4-14 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381367501 / 6623813675018 / 00662381367501
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.22 (Each)
Stock Availability
Mineral Wells
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
NPDB14201 - Small Image
 
NPDB14201 - Large Image
Attachments
 
 
NPDB14201 - Specification Sheet
Brochures
 
 
NPDB14201 - Brochure
Tech Bulletins
 
 
NPDB14201 - Tech Bulletin
Other Links
 
 
NPDB14201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 2/0-14 AWG(Line) - (4) 4-14 AWG(Load)
amperage rating
175A
Voltage Rating
600
Material
6061-T6 Aluminum Body - Valox Nylon 6/6 Base - Lexan 500R Polycarbonate Panels and Covers
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=3.560 - W=1.020 - H=2.570
Descriptions
Product Type
NPDB Line 1X2/0-14 - Load 4X4-14
Description
PDB 1 POLE, LINE 1X2/0-14, LOAD 4X4-14
extra long description
NSI NPDB-14-2/0-1 NPDB LINE 1X2/0-1
Features
100kA Short Circuit Current Rated Power Distribution Block. 1 x 2/0-14 AWG Line, 4 x 4-14 AWG Load Power Distribution Blocks are made of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, high-conductivity 6061-T6 Electro-Tin Plated aluminum alloy connector. Each block can stand alone or combine with other blocks to form a multi-block set, and are also Din Rail Mountable with built in locking mechanism to lock/release.
Long Description
100kA Short Circuit Current Rated Power Distribution Block. 1 x 2/0-14 AWG Line, 4 x 4-14 AWG Load Power Distribution Blocks are made of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, high-conductivity 6061-T6 Electro-Tin Plated aluminum alloy connector. Each block can stand alone or combine with other blocks to form a multi-block set, and are also Din Rail Mountable with built in locking mechanism to lock/release.
Special Features
100kA Short Circuit Current Rated (SCCR), Din Rail Mount with Locking Mechanism to lock/release block on Din Rail, Multi Pole Ganging, Finger Safe Lexan 500R Polycarbonate Panels & Covers.
Additional Information
Warranty
1 YEAR
Number of Terminals
5
Manufacturer Information
Manufacturers Part Number
NPDB-14-2/0-1
Brand
NSi
GTIN
00662381367501
UPC
662381367501
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Single Primary (Line), Single Secondary (Load)
Packaging
Weight per each
0.276
Carton
1
Uses, Certifications, and Standards
Application
NSI
Mounting
Slotted Holes in Base, 35mm DIN Rail w/Locking Feature
standard
UL1953 and UL1059 Listed, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
1 View Store

A-L

Location Stock Available
Big Spring
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat