TL500 - 500-4/0 Cast Term Lug

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL500
Manufacturer
Nsi
Manufacturer's Part Number
TL500
Description
500-4/0 Cast Term Lug
Bronze Terminal Lug 500 MCM - 4/0 Awg: Bronze Terminal Lugs Are Made Of High Copper Alloy. They Are Used For Joining A Wide Range Of Cables or Terminal Blocks.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381005748 / 6623810057480 / 00662381005748
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TL500 - Small Image
 
TL500 - Large Image
Tech Bulletins
 
 
TL500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Terminal Lug 500-4/0 Bronze
Description
500-4/0 CAST TERM LUG
extra long description
NSI TL500 Terminal Lug 500-4/0 Bron
Features
Copper Terminal Lug 500 MCM - 4/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Long Description
Bronze Terminal Lug 500 MCM - 4/0 AWG: Bronze Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
TL500
Brand
NSi
GTIN
00662381005748
UPC
662381005748
Packaging
Weight per each
0.57
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat