J801X090CU5SAB - Gas Furnace 90K Btu 80% 2000 CFM 115V 21" W

Twentythreec LLC

  • $1425.55 (Each)
  • $1,425.55 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J801X090CU5SAB
Manufacturer
Twentythreec LLC
Manufacturer's Part Number
N/A
Description
Gas Furnace 90K Btu 80% 2000 CFM 115V 21" W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Residential Hvacr Equipment Single Phase
UNSPSC
-
UPC/EAN/GTIN
89432010792
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1,425.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GAS FURNACE 90K BTU 80% 2000 CFM 115V 21" W
Taxonomies, Classifications, and Categories
Category Description
Residential HVACR Equipment single phase
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat