EYM125 - 1-1/4 In Vert Sealing Fitting

O-Z/Gedney

  • $98.11 (Each)
  • $98.11 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYM125
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
EYM-125
Description
1-1/4 In Vert Sealing Fitting
Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group Iia Iib, Class Ii Div 1 and 2 Group E F G, Class Iii, Approval Ul, Csa C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits In Vertical Runs, to Minimize The Passage Of Gases and Vapors and Prevent TH
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783126089004 / 00783126089004
Weight per unit
2.2619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.11 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/4 IN VERT SEALING FITTING
Product Type
1-1/4 In Vert Sealing Fitting
extra long description
OZG EYM-125 1-1/4 IN VERT SEALING F
Long Description
Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL, CSA C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits in Vertical Runs, to Minimize The Passage of Gases and Vapors and Prevent th
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
EYM-125
GTIN
00783126089004
UPC
783126089004
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
2.2619
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat