ABMMATC - 3/4X3/4" WHT 4-Way Adhsv CBL Tie MNT

Panduit®

  • $119.06 (Per 100)
  • $1.19 (Each)

  • $119.06 (Per 100)

  • $595.30 (Per 500)

Availability: Currently Out Of Stock
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
ABMMATC
Manufacturer
Panduit®
Manufacturer's Part Number
ABMM-AT-C
Description
3/4X3/4" WHT 4-Way Adhsv CBL Tie MNT
Panduit’S Abmm-At-C 4-Way Adhesive Cable Tie Mounts Are Applied With Acrylic Adhesive Tape and Made Of Nylon 6.6. They Have Been Designed For Fast Installation and Long-Term Performance and Reliability. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Intended For Use In Indoor, High-Temperature Environments. The Mounts Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983584949 / 0074983584949 / 00074983584949
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.19 (Each)
Carton
$119.06 (Per 100)
Standard Packaging
$595.30 (Per 500)
Resources
Images
 
 
ABMMATC - Video
 
ABMMATC - Small Image
 
ABMMATC - Large Image
Other Links
 
 
ABMMATC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Description
3/4X3/4" WHT 4-WAY ADHSV CBL TIE MNT
Long Description
Panduit’s ABMM-AT-C 4-way adhesive cable tie mounts are applied with acrylic adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature and intermediate cable ties and are intended for use in indoor, high-temperature environments. The mounts are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 100.
Product Type
Abmm-At-C Cable Tie Mount, White, Abs, Acrylic Adh., 0.75X0.
extra long description
PAN ABMM-AT-C ABMM-AT-C Cable Tie M
Additional Information
Temperature Range
-20°F - 180°F (-29°C - 82°C)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
ABMM-AT-C
GTIN
00074983584949
UPC
074983584949
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Availability
minimum qty
100
Packaging
Weight per each
0.18
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Adhesive Tape
Application
Cable Tie Entry from All Four Sides, Used with Miniature, and Intermediate Cables Ties;Indoor
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat