1250RED - SW Man Control 15A 120/277 Red

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1250RED
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
1250-RED
Description
SW Man Control 15A 120/277 Red
Single-Pole, Double-Throw Switch. 15A, 120/277VAC Rating.Tested to 3 Amps, 24VDC Rating.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007045185 / 0785007045185 / 00785007045185
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1250RED - Small Image
 
1250RED - Large Image
Brochures
 
 
1250RED - Brochure
Other Links
 
 
1250RED - Other
 
1250RED - Other
 
1250RED - Other
 
1250RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
1
Voltage Rating
120/277
amperage rating
15
insulation
Bare
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
Red
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
Single-Pole, Double-Throw Switch. 15A, 120/277VAC rating.Tested to 3 Amps, 24Vdc rating.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Features
Single-Pole, Double-Throw Switch. 15A, 120/277VAC rating.Tested to 3 Amps, 24Vdc rating.
Description
SW MAN CONTROL 15A 120/277 RED
Product Type
SW Man Control 15A 120/277 Red
extra long description
P&S 1250RED SW MAN CONTROL 15A 120/
Additional Information
Voltage
120/277 V
Contact Rating
15amp, 120/277vac
Mounting Type
Box
throw type
Double Throw
Switch Type
Momentary
Contact Configuration
NO
Manufacturer Information
Manufacturers Part Number
1250-RED
Brand
Pass & Seymour/Legrand
GTIN
00785007045185
UPC
785007045185
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
standard
CULUS, CSA, UL, UL listed
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat